0 items

Lotus & Windoware 71 in. Faux Wood Blind in White

LFC71WH

Length

Starting at $129.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cord control
  • Has 2" wide slats for designer look
  • Heavy duty metal, high profile headrail
  • Static resistant slats won't warp or crack
  • Two-year warranty

SPECIFICATIONS

Color Finish
White
Length
48 in
Material
Faux Wood
Width
71 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday