0 items

Lotus & Windoware 71 in. PVC Mini Blind in White

LML71WH

Length

Starting at $32.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • One inch wide static resistant, fade resistant PVC slats
  • Oversized headrail on blinds 69" wide and larger

SPECIFICATIONS

Color Finish
White
Length
48 in
Material
Plastic
Material Type
PVC, Vinyl
Width
71 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday