71 x 48 in. PVC Smooth Curved Vertical Blind in White

Part #LVS7148SCWH  |  Item #5149289  |  Manufacturer Part #VS7148SCWH

$ 33.94 EACH
(Pricing is for 71 in x 48 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-1/2" Economy Vertical Blind
  • Stack Left or Right
  • Heavy Duty Roll Formed Steel Headrail

Specifications

Color Finish: White

Length: 71 in

Material: Plastic

Material Type: PVC

Size: 71 in x 48 in

Thickness: 0.024 in

Type: Vertical

Width: 48 in