71 x 60 in. Aluminum Cordless Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

71 x 60 in. Aluminum Cordless Blind in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

71 x 60 in. Aluminum Cordless Blind in White

  • Fast #
  • Part #LAMX7160WH
  • Item #7643122
  • Manufacturer Part #AMX7160WH
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • METAL HEADRAIL & BOTTOMRAIL
  • CHILD-SAFE CORDLESS DESIGN
  • 1 INCH WIDE 6 GAUGE CREASE RESISTANT, STATIC RESISTANT ALUMINUM SLAT
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 in
Material:
Aluminum
Size:
71 in x 60 in
Thickness:
7 in
Width:
71 in