Lotus & Windoware

71 x 72 in. 2 in. Faux Wood Blind in Alabaster

Part #LFC7172AL  |  Manufacturer Part #FC7172AL

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2" wide slats for designer look
  • Most complete assortment of stock sizes available
  • Heavy duty metal
  • Cord control
  • Static resistant slats won't warp or crack
  • Two-year warranty

Specifications

Color Finish: Alabaster

Length: 72 in

Material: Faux Wood

Size: 71 in x 72 in

Thickness: 2 in

Type: LFC7172AL

Width: 71 in