Lotus & Windoware
71 x 84 x 0.024 in. PVC Smooth Curved Vertical Blind in White
Part #LVS7184SCWH | Item #5148841 | Manufacturer Part #VS7184SCWH
$
68.15
EACH
(Pricing is for 71 in x 84 in)
Size
Product Details
- Child safe wand control.
- Stack left or right
Specifications
Color Finish: White
Length: 84 in
Material: Plastic
Material Type: PVC
Size: 71 in x 84 in
Thickness: 0.024 in
Type: LVS7184SCWH
Width: 71 in