0 items

Lotus & Windoware 1 in. Aluminum Blind in White

LAMWH

Size

35 in x 54 in
Starting at $25.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Length
54 in
Material
Aluminum
Size
35 in x 54 in
Thickness
1 in
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday