0 items

Lotus & Windoware 1 in. PVC Mini Blind in White

LMLWHMINI

Size

Starting at $10.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • One inch wide static resistant, fade resistant PVC slats
  • Oversized headrail on blinds 69" wide and larger

SPECIFICATIONS

Color Finish
White
Length
60 in
Material
Plastic
Material Type
PVC
Size
59 in x 60 in
Thickness
1 in
Type
Mini Blind
Width
59 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday