72 x 48 in. 3-1/2 in. PVC Vertical Blind in White

Part #LVS7248SCWH  |  Item #5148798  |  Manufacturer Part #VS7248SCWH

$ 34.08 EACH
(Pricing is for 72 in x 48 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-1/2" Economy Vertical Blind
  • Stack Left or Right
  • Heavy Duty Roll Formed Steel Headrail

Specifications

Color Finish: White

Length: 48 in

Material: Plastic

Material Type: PVC

Size: 72 in x 48 in

Thickness: 0.024 in

Type: Vertical Blind

Width: 72 in