72 x 60 in. 3-1/2 in. PVC Vertical Blind in White

Part #LVS7260SCWH  |  Item #4737812  |  Manufacturer Part #VS7260SCWH

$ 38.98 EACH
(Pricing is for 72 in x 60 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-1/2" Economy Vertical Blind
  • Stack Left or Right
  • Heavy Duty Roll Formed Steel Headrail

Specifications

Color Finish: White

Length: 60 in

Material: Plastic

Material Type: PVC

Size: 72 in x 60 in

Thickness: 0.024 in

Type: Vertical Blind

Width: 72 in