Lotus & Windoware
72 x 72 in. 3-1/2 in. PVC Vertical Blind in White
Part #LVS7272SCWH | Item #5148973 | Manufacturer Part #VS7272SCWH
$
37.14
EACH
(Pricing is for 72 in x 72 in)
Size
Product Details
- 3-1/2" Economy Vertical Blind
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
Specifications
Color Finish: White
Length: 72 in
Material: Plastic
Material Type: PVC
Size: 72 in x 72 in
Thickness: 0.024 in
Type: Vertical Blind
Width: 72 in