72 x 84 in. 3-1/2 in. PVC Vertical Blind in White
72 x 84 in. 3-1/2 in. PVC Vertical Blind in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Child safe wand control
- Two year warranty
- Stack left to right
Specifications
- Color Finish Name:
- White
- Length:
- 84 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vertical Blind
- Size:
- 72 in x 84 in
- Thickness:
- 0.024 in
- Width:
- 72 in