Lotus & Windoware

78 in. Steel Headrail in White

Part #LVH78SHWH  |  Manufacturer Part #VH78SHWH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel headrail one way wand control

Specifications

Color Finish: White

Length: 78 in

Material: Plastic

Material Type: PVC

Size: 78 in

Type: LVH78SHWH

Width: 78 in