Lotus & Windoware 78 x 80-1/2 in. 3-1/2 in. PVC Vertical Blind in White
LVS78805SCWH
Size
SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Color Finish
- White
- Length
- 80-1/2 in
- Material
- Plastic
- Material Type
- PVC
- Size
- 78 in x 80-1/2 in
- Thickness
- 3-1/2 in
- Type
- Vertical Blind
- Width
- 78 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday