Lotus & Windoware 95 x 60 in. PVC Vertical Blind in White

LVS9560SCWH

Manufacturer Part #: VS9560SCWH

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Child safe wand control.
  • Stack left or right

SPECIFICATIONS

Color Finish
White
Length
60 in
Material
Plastic
Material Type
PVC
Size
95 in x 60 in
Thickness
0.024 in
Type
Vertical Blind
Width
95 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday