Comb in White

Part #LVSCOMB  |  Item #7643100  |  Manufacturer Part #VSCOMB

$ 0.09 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • COMB FOR STEEL HEADRAIL VERTICAL
  • WHITE

Specifications

Application: Steel Headrail Vertical

Color Finish: White

Color Finish Category: Whites

Type: LVSCOMB

Weight: 0.02

Window Hardware Type: Comb