Valance Clip in Clear for 2 in Faux Wood Vertical Blind
Crown Valance Clip in Clear for 2 in Faux Wood Vertical Blind
Frequently Purchased Together
Product Details
- VALANCE CLIP
Specifications
- Brand Model Compatibility:
- 2 in Faux Wood Vertical Blind
- Collection:
- Crown
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Type:
- LFCVCLIP0036
- Weight:
- 0.02 lb
- Window Hardware Type:
- Valance Clip