Lotus & Windoware Curved Vertical Blind in White

LVSSCWH

Size

Starting at $57.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Child safe wand control.
  • Stack left or right

SPECIFICATIONS

Color Finish
White
Length
84 in
Material
Plastic
Material Type
PVC
Size
71 in x 84 in
Thickness
0.024 in
Width
71 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday