Lotus & Windoware Faux Wood Blind in White

LFC72WH

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL

SPECIFICATIONS

Color Finish
White
Length
72 in
Material
Faux Wood
Size
25-1/2 in x 72 in
Thickness
2 in
Width
25-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday