Tilter in White for 1 in RLX and AMX Cordless Blinds

Part #LRLXTILTERWH  |  Item #7643099  |  Manufacturer Part #RLXTILTERWH

$ 2.12 EACH

Brand Model Compatibility:

1 in RLX and AMX Cordless Blinds
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • TILTER FOR 1 IN CORDLESS RLX AND AMX
  • WHITE FOR 1 INCH VINYL PLUS AND 1 INCH ALUMINUM

Specifications

Brand Model Compatibility: 1 in RLX and AMX Cordless Blinds

Color Finish: White

Color Finish Category: Whites

Type: LRLXTILTERWH

Weight: 0.02

Window Hardware Type: Tilter