0 items

Lotus & Windoware Vertical Blind Outside Mount with Wand Control in White

LPVSSCWH

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Child safe wand control.
  • Stack left or right

SPECIFICATIONS

Color Finish
White
Length
48 in
Material
Plastic
Material Type
PVC
Size
46 in x 48 in
Thickness
0.024 in
Type
Vertical Blind
Width
46 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday