Fiberglass 12 ft. 300 lb. Step Ladder
Fiberglass 12 ft. 300 lb. Step Ladder
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SUPERIOR SAFETY: This 12-foot ladder is made of superior quality, non-conductive fiberglass
- STURDY AND STRONG: With its 300-Pound capacity, full metal boot, aluminum angle feet, thick, slip resistant rubber tread and reinforcement plates wrapped around the rail, you won’t find a more durable, reliable ladder
- VERSATILE: Converts from a step ladder into a shelf ladder
- PATENTED PRO-TOP SYSTEM: V-shape Pro Top allows the ladder to lean against walls, buildings and poles; and has plenty of features to improve performance when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, drill and tool slots, and pipe or 2x4 holder
- MEETS OR EXCEEDS INDUSTRY STANDARDS: Louisville Ladder is committed to meet or exceed all safety standards set by ANSI and OSHA
- EQUIPPED WITH SHOX SYSTEM: Louisville Ladder exclusive SHOX system provides extra durability and resistance to abuse and accidental mishandling
- ULTIMATE STABILITY: Aluminum angle feet with thick rubber tread on all four legs to provide sure-footing
Specifications
- ANSI:
- ANSI A14.5, ANSI Type IA
- Application:
- Construction, Electrical, Residential
- Capacity:
- 300 lb
- Color Finish Name:
- Hi-Viz Green
- Height:
- 12 ft
- Ladder Type:
- Step
- Material:
- Fiberglass
- Weight:
- 48 lb