120-9/20 in. Fiberglass Platform Step Ladder

You last purchased this on
 
Louisville Ladder

Series FXP1700 120-9/20 in. Fiberglass Platform Step Ladder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Louisville Ladder

Series FXP1700 120-9/20 in. Fiberglass Platform Step Ladder

  • Fast #
  • Part #LFXP1708
  • Item #5102013
  • Manufacturer Part #FXP1708
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EQUIPPED WITH SHOX SYSTEM: Louisville Ladder exclusive SHOX system provides extra durability and resistance to abuse and accidental mishandling.
  • QUALITY TESTED: Double rivet step construction with heavy duty gusset bracing, and wide back braces which ensures safety while climbing
  • SUPERIOR SAFETY: This 8-foot pro extended rail platform ladder is made of superior quality, non-conductive fiberglass, with an extended handrail on top
  • ULTIMATE STABILITY: Aluminum angle feet with thick rubber tread on all four legs to provide sure-footing
  • MEETS OR EXCEEDS INDUSTRY STANDARDS: Louisville Ladder is committed to meet or exceed all safety standards set by ANSI and OSHA
  • STURDY AND STRONG: 300-Pound capacity, industrial use, type IAA ladder
  • PRO-TOP KEEPS YOUR TOOLS AT HAND: Exclusive “Pro Top” system has plenty of features to improve performance and productivity when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, curved front, drill and tool slots, paint bucket holder, and pipe or 2x4 holder.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Type IA
Collection:
Series FXP1700
Height:
8 ft
Ladder Type:
Platform
Material:
Fiberglass
Maximum Capacity:
300 lbs
Size:
8 ft
Tool Type:
Platform Ladder
Weight:
45 lb
Width:
30-4/5 in