18-13/16 in. x 4 ft. Fiberglass Step Ladder
18-13/16 in. x 4 ft. Fiberglass Step Ladder
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- STURDY AND STRONG: With its 300-Pound capacity, full metal boot, aluminum angle feet, thick slip resistant rubber tread and reinforcement plates wrapped around the rail, you won’t find a more durable, reliable ladder.
- PROTECTED: Spreader braces inside fiberglass rails help keep them from getting hooked or abused during transit
- SUPERIOR BUILD: This 4-foot stepladder is made of superior quality, non-conductive fiberglass.
- PRO-TOP KEEPS YOUR TOOLS AT HAND: Exclusive “Pro Top” system has plenty of features to improve performance when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, curved front, drill and tool slots, paint bucket holder, and pipe or 2x4 holder
- MEETS OR EXCEEDS INDUSTRY STANDARDS: Louisville Ladder is committed to meet or exceed all safety standards set by ANSI and OSHA
- KEEP YOUR TOOLS AT HAND: Equipped with a rugged, non-conductive, structural molded top with handyman's tool slots.
- ULTIMATE STABILITY: Aluminum angle feet with thick rubber tread on all four legs to provide sure-footing
Specifications
- Color Finish Name:
- Orange
- Height:
- 4 ft
- Material:
- Fiberglass
- Tool Type:
- Step Ladder
- Width:
- 18-13/16 in