20 ft. Aluminum Extension Ladder

You last purchased this on
 
Louisville Ladder

20 ft. Aluminum Extension Ladder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Louisville Ladder

20 ft. Aluminum Extension Ladder

  • Fast #
  • Part #LAE2220
  • Item #245810
  • Manufacturer Part #AE2220
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes swivel safety shoes for added stability
  • Features D-shaped rungs for a more secure foot hold
  • Requires Certification

Specifications

ANSI:
ANSI Type IA
Capacity:
300 lb
Height:
20 ft
Material:
Aluminum
Width:
19-43/100 in