Louisville Ladder

24 ft. Extension Ladder

Part #LAE2224  |  Manufacturer Part #AE2224

Height:

24 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aluminum extension ladder for contractors and industry. Extra heavy-duty I-beam side rails.
  • Type IA—300 lb. duty rating.
  • D-Shaped Rungs—Flat top, D-shape provides greater standing area than round rungs. Fully serrated for slip-resistant surface.
  • Swivel Safety Shoes—Heavy-duty plated steel shoes with thick rubber tread. Shoe can be used with tread down or in spike position.
  • QuickLatch™—QuickLatch equipped runglock provides easier method of securing fly and base sections when extended. One-finger operation.
  • Meets OSHA requirements. ANSI A14.5. CSA Certified.

Specifications

Height: 24 ft

Material: Aluminum

Tool Type: Extension Ladder