254 in. x 28 ft. Fiberglass Extension Ladder
254 in. x 28 ft. Fiberglass Extension Ladder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aluminum Swivel Safety Shoes With Full Metal Boot
- Patented Quicklatch Runglock System
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- Rope And Pulley Included
- Outside Slide Guides
- D-Shaped Rungs
- Aluminum Rung Connector Plates
- Mar-Resistant Rail End Caps
Specifications
- CSA Certified:
- Yes
- Height:
- 254 in
- Material:
- Fiberglass
- Size:
- 28 ft
- Type:
- LFE4228HD
- Weight:
- 67 lb