36 ft. Extension Ladder
36 ft. Extension Ladder
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Outside slide guides, D-shaped rungs fully serrated for a slip resistant surface
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer. Our MAXLOCK is the strongest toughest lightest rung lock ever made
- Non-marring rail end caps, rope and pulley, and steel swivel safety shoes with metal shield to be used with the tread down or in spike position
- Outside slide guides
- Direct rung-rail connection
- Mar-resistant rail end caps
- Steel swivel safety shoe with metal shield
- Patented quicklatch runglock system
- D-shaped rungs
Documents
Specifications
- ANSI:
- ANSI Type IA
- Capacity:
- 300 lb
- Color Finish Name:
- Orange
- Height:
- 36 ft
- Ladder Type:
- Extension
- Material:
- Fiberglass, Steel
- Weight:
- 79 lb
- Width:
- 18-43/100 in