4 ft. 300 lbs. Fiberglass Platform Ladder
4 ft. 300 lbs. Fiberglass Platform Ladder
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Type IA duty rating
- It features a slim, gapless slip-resistant platform with a top rail guard
- 10-5/12 ft maximum reach
- Double-Rivet step construction
- Shox impact absorption system
- DaBoot Slip-resistant boot
- Top rail guard
- Gapless slip-resistant platform
Documents
Specifications
- ANSI:
- ANSI A14.5
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 4 ft
- Ladder Type:
- Platform
- Length:
- 4 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Number of Tools Included:
- 1
- Tool Type:
- Platform Ladder
- Type:
- LFP1504
- Weight:
- 21 lb
- Width:
- 24-4/5 in
- Work Load Limit:
- 300 lb