4 ft. Aluminum Twin Front Rolling Ladder

Part #LAM8004  |  Item #950443  |  Manufacturer Part #AM8004

$ 510.82 EACH

Height:

4 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features an Extra Large Top Platform
  • Tilt And Roll
  • Double-Rivet Step Construction
  • Slip-Resistant Rubber Feet
  • Premium Construction
  • Durable Design

Specifications

Height: 4 ft

Maximum Capacity: 300 lbs

Tool Type: Rolling Ladder

Width: 25-3/4 in