5 ft. Fiberglass Step Ladder Type IA 300-Pound Load Capacity
5 ft. Fiberglass Step Ladder Type IA 300-Pound Load Capacity
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STURDY AND STRONG: With its 300-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder.
- DESIGNED FOR YOUR NEEDS: Molded top with recessed tray and handyman's tool slots, nonconductive structural molded top improves productivity by keep tools with you at the top of the ladder
- SUPERIOR BUILD: This 5-foot stepladder is made of superior quality, non-conductive fiberglass, helping to keep you safe when around electricity.
- MEETS OR EXCEEDS INDUSTRY STANDARDS: Louisville Ladder commitment to your safety requires we meet or exceed all safety standards set by ANSI and OSHA
- PROTECTED: Inside spreader braces keep your ladder protected while in transport as well as provide as safe and stable ladder
Specifications
- Height:
- 5 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Size:
- 5 ft
- Tool Type:
- Step Ladder