8 ft. Fiberglass Stepladder

You last purchased this on
 
Louisville Ladder

8 ft. Fiberglass Stepladder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Louisville Ladder

8 ft. Fiberglass Stepladder

  • Fast #
  • Part #LFXS1508
  • Item #7173024
  • Manufacturer Part #FXS1508
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Versatile: Converts from a step ladder into a shelf ladder for a 2 in 1 combination in order to get closer to the work area
  • Patented pro-top system: V-shape pro top allows the ladder to lean against walls, buildings and poles; and has plenty of features to improve performance when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, drill and tool slots, and pipe or 2 x 4 holder
  • Superior safety: This 8-foot cross-step/shelf ladder is made of superior quality, non-conductive fiberglass
  • Raptor boot with slip-resistant non-marring bonded tread
  • Step ladder angles allows you to get closer to the work area
  • Shox impact absorption system
  • Sturdy and strong: With its 300-pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder
  • Equipped with shox system: Louisville ladder exclusive shox system provides extra durability and resistance to abuse and accidental mishandling
  • Double-rivet step construction
  • Inside spreader braces
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Type IA
Capacity:
300 lb
Height:
8 ft
Ladder Type:
Step
Material:
Fiberglass
Weight:
28 lb
Width:
48 in