8 ft. Step Ladder
8 ft. Step Ladder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STURDY AND STRONG: With its 300-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder
- MEETS DEMANDS OF contractors with heavy duty side rails and reinforcement at all critical wear points to meet the most demanding industrial, contractor applications
- GET COMFORTABLE with the large fully serrated slip resistant platform
- FIBERGLASS is non-conductive when clean and dry
Specifications
- ANSI:
- ANSI Type IA
- Height:
- 8 ft
- Ladder Type:
- Platform
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Tool Type:
- Platform Ladder
- Weight:
- 39.2 lb
- Width:
- 30-7/8 in