0 items

Louisville Ladder Multi-Section Extension Ladder

LFE32

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes the patented QuickLatch RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended
  • Non-marring rail end caps, rope and pulley, and steel swivel safety shoes with metal shield to be used with the tread down or in spike position
  • Outside slide guides, D-shaped rungs fully serrated for a slip resistant surface

SPECIFICATIONS

ANSI Specifications
ANSI Type IA
Color Finish
Orange
Height
40 ft
Material
Fiberglass, Steel
Maximum Capacity
300 lbs
Tool Type
Extension Ladder
Width
17-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday