0 items

Louisville Ladder Step Ladder

LFY80

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy gusset bracing
  • Large aluminum steps
  • Meets OSHA requirements
  • Type 1A - 300 lb duty rating

SPECIFICATIONS

Capacity
300 lb
Height
2 ft
Material
Fiberglass
Weight
15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday