Louisville Ladder

Twin 68-3/8 in. x 6 ft. Aluminum Step Ladder

Part #LAM1006  |  Manufacturer Part #AM1006

Size:

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CSA Certified: Yes

Collection: Twin

Height: 68-3/8 in

Material: Aluminum

Size: 6 ft

Type: LAM1006

Weight: 25

Width: 22-3/4 in