30,000 BTU - Conventional - Furnace
Challenger 30,000 BTU - Conventional - Furnace
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Continuous-Seam Welded Combustion Chamber: Constructed of heavy 18 gauge steel maximizes heat transfer
- Inner Jacket: Suspended with “U” type interlocking brackets & is easily removed for cleaning
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Draft Diverter: Included in all units and prevents pilot and burner outage due to downdraft
- Low BTU Pilot : Durably constructed of stainless steel and provides maximum efficiency during standby
- Safety Limit Control: Maintains the lowest possible grill temperature consistent with heating required
- 100% Safety Pilot / Built in Pressure Regulator: Completely stops the flow of gas in the event pilot flame is extinguished
- Jet Tube Burners : Durably constructed of aluminized steel and provide excellent flame characteristics for natural gas.
- Narrow Width 30,000 BTU Model : Installs between a standard 16? center joist without cutting the joist
- Matchless Spark Ignition: Eliminates the need for matches or lighting tools
Specifications
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Galvanized
- Collection:
- Challenger
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Condensing:
- No
- Configuration:
- Conventional
- Depth:
- 32 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 29-1/4 in
- Ignition System:
- Manual Spark
- Inlet Outlet:
- 1/2 in
- MBH:
- 30
- Power Source:
- Gas
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Weight:
- 108 lb
- Width:
- 14 in