Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Loure® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluid design lines for ease of cleaning
- Premium material construction for durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Ease of installation with slip-fit connection
- Optimal water coverage provided by large showerhead diameter
- Valve allows for sweat or thread connection
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Loure®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 4-17/32 in
- Trim Only:
- Yes
- Type:
- KT14668-4-SN
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No