Colorimeter for MD 600

You last purchased this on
 
Lovibond®

Colorimeter for MD 600

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lovibond®

Colorimeter for MD 600

  • Fast #
  • Part #T214020
  • Item #4936209
  • Manufacturer Part #214020
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatic wavelength selection
  • User friendly interface
  • More than 120 methods covering important water quality parameters from aluminum to zinc
  • The MD 600 is supplied with (3) sample cells, adapter for 13 and 16 mm vials, carrying case and instructions
  • Large, backlit, menu-driven display is easy to navigate
  • Waterproof (IP-67 rated) body and 1000 data set memory make the MD 600 perfect for the field
  • Depending on the application, the unit operates with tablet, liquid, powder or test tube reagents and can accommodate up to 35 user defined tests
  • The MD 600 is the perfect portable, modern laboratory photometer
  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
Battery Size:
AA
Brand Model Compatibility:
MD 600
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-5/8 in
Length:
8-1/4 in
Number of Pieces:
1 Piece
Power Source:
Battery
Product Type:
Colorimeter
Weight:
0.99 lb
Width:
3-3/4 in