Chlorine Colorimeter Kit

You last purchased this on
 
Lovibond®

MD 100 Chlorine Colorimeter Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lovibond®

MD 100 Chlorine Colorimeter Kit

  • Fast #
  • Part #TSC45010
  • Item #5121724
  • Manufacturer Part #SC450-10
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top-of-the-line meter and powder pack DPD for less
  • Advanced meter features include 16-point data recall with time/date stamp and large LCD with bright indigo blue backlight for easy reading in low light
  • Complete free and total chlorine monitoring solution
  • EPA approved
  • Primary calibration standard available for compliance with 334.0
  • Includes DPD powder packs for 100 free and 100 total tests, sample cells, user manual, carrying case and batteries
  • No separate light shield means nothing to misplace or drop
  • Waterproof, ergonomic design is ideal for both field and lab use
  • Measuring range of 0.02-2 mg/L; 0.1-8 mg/L (HR)
  • Requires Certification

Specifications

Collection:
MD 100
EPA Compliant:
Yes
Product Type:
Chemicals & Solutions
Size:
10 mL
Weight:
1 lb