Lowell Corporation
3/8 in. Metal Standard Socket Set
Part #L36514 | Item #304022 | Manufacturer Part #36514
$
504.25
EACH
Material:
MetalProduct Details
- Utility socket set #514
- A jaw clutch wrench, simply adjusted in 30° stages to a 90° offset
- Multi-angle, adjustable quick release ratchet handle
Documents
Specifications
Material: Metal
Number Of Pieces: 7 Piece
Number of Tools Included: 7
Tool Type: Wrench Set