4-1/2 in. Pipe Wrench
4-1/2 in. Pipe Wrench
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- Yes
- Application:
- Pipe
- Drive Size:
- 1/2 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4-1/2 in
- Weight:
- 3.25 lb