7/8 - 1-1/4 in. Torque Wrench Extension Set

You last purchased this on
 
Lowell Corporation

7/8 - 1-1/4 in. Torque Wrench Extension Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lowell Corporation

7/8 - 1-1/4 in. Torque Wrench Extension Set

  • Fast #
  • Part #L36516X
  • Item #7919881
  • Manufacturer Part #36516X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Field-adjustable torque from 30–150 lb-ft in one lb-ft increments
  • Handle clicks when torque setting is reached
  • Torque wrench set designed for the water and sewer industry
  • Bolt-thru design
  • Quick release socket for fast socket changes
  • Reversing control in head
  • Extended reach hex sockets from 3/4” to 1-1/4”
  • Standard hex and square sockets from 5/8” to 1-1/4”
  • Length: 21-1/4”
  • Requires Certification

Specifications

GSA Approved:
No
Material:
Plastic
Socket Size:
7/8 in, 15/16 in, 1-1/16 in, 1-1/8 in, 1-1/4 in
Weight:
10.5 lb