7/8 in. Extended Reach Socket Set
7/8 in. Extended Reach Socket Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Socket extends 3-1/2" from handle for additional clearance
- All sockets have Lowell bolt-thru design
- Ideal for attaching mechanical joints in close quarters
- Utility applications include mechanical joints, restraints, couplings, sleeves, repair clamps, saddles, flange bolts etc
Specifications
- Application:
- Utility, Mechanical Joints and Restraints, Coupling, Repair Clamps
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Size:
- 7/8 in
- Drive Type:
- Hex
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 7/8 in
- Tool Type:
- Socket Set