Neverkink® 50 ft. x 5/8 in. Heavy Duty Vinyl Garden Hose in Grey

Part #L605105  |  Item #7562228  |  Manufacturer Part #605105

Call for Pricing EACH

Length:

50 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Neverkink®

Color Finish: Grey

Diameter: 5/8 in

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

GSA Approved: No

Length: 50 ft

Material: Plastic

Material Type: Vinyl

Maximum Pressure: 400 psi

Maximum Temperature: 80

NSF Certified: No

Product Type: Garden Hose

UL Listed: No

Weight: 7.5