10 Light CRISS CRS Plastic Polybutolyne PIG
LP Series 10 Light CRISS CRS Plastic Polybutolyne PIG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light-density plastic bristle pigs are constructed of 2 pound per cubic foot density foam, coated with polyurethane elastomer in criss-cross pattern and equipped with plastic bristle straps
- The bristles are aggressive enough to clean most buildups, but not harmful to the internal integrity of the pipe material
Specifications
- Collection:
- LP Series
- Size:
- 10 in
- Type:
- PLP10