LP Series 2 Light CRISS CRS Plastic BRIS Polybutolyne PIG

Part #PLP02  |  Item #5072655  |  Manufacturer Part #LP-02

Call for Pricing EACH

Type:

PLP02
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The bristles are aggressive enough to clean most buildups, but not harmful to the internal integrity of the pipe material
  • Light-density plastic bristle pigs are constructed of 2 pound per cubic foot density foam, coated with polyurethane elastomer in criss-cross pattern and equipped with plastic bristle straps
  • Light-density plastic bristle pigs are constructed of 2 pound per cubic foot density foam, coated with polyurethane elastomer in criss-cross pattern and equipped with plastic bristle straps

Specifications

Collection: LP Series

Size: 2 in

Type: PLP02