13 oz. Cold Galvanized Spray
13 oz. Cold Galvanized Spray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Electrochemically protects bare metal
- Shiny zinc coating
- Prevents rust and corrosion on all metals
- Will not yellow, chalk, crack, or peel
- Repairs rusted, galvanized, and welded surfaces
- Heat resistant, flexible coating
- Dries to touch in 15 to 30 minutes
- Restores hot dip galvanizing
Documents
Specifications
- Color Finish Name:
- Silver Grey
- Maximum Temperature:
- 1000
- Product Type:
- Lubricant Spray
- Size:
- 13 oz