L.S. Starrett

3/32 x 4 in. Punch Tool

Part #S117B  |  Manufacturer Part #50484

Diameter:

3/32 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 3/32 in

Length: 4 in

Material: Steel

Tool Type: Punch