3/8 in. 25W Contact Point Roller for AGD Indicator
3/8 in. 25W Contact Point Roller for AGD Indicator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- AGD Indicator
- Diameter:
- 3/8 in
- Material:
- Steel
- Watts:
- 25 W